Roof Repair Fabric, Solvent Base, Beige
Mfr # 350303
Zoro # G110080944
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Base Type
Solvent
Resin Type
Asphalt
Size
8 lb
Application Method
Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350303
Zoro #
G110080944
UPC #
020066447502
Country of Origin
United States
Dimensions
Size
8 lb
Container Size
8 lb
Details
Color
Beige
Base Type
Solvent
Resin Type
Asphalt
Application Method
Brush
VOC Content
250 g/L
Dry Time
24 hr
Item
Roof Repair Fabric
Cure Time
1 week
Roof Item Type
Mastic
Features
Asphalt Based, Brushable Mastic for Flashing, Can be Applied to Damp Surfaces, Low Temperature Application, Water Proofer
Shelf Life
1 yr
Solids Content
78 %
Basic Surface Type
Asphalt
VOC Compliant
Yes
Coverage Area
15 sq ft
Primer Required
Yes
Roof Coating Technology
Roof Repair Fabrics
Roof Application
Roof Coatings
Reflective
No
Brand and Series
Rust-Oleum Roofing
Description
Roof Repair Fabric, Base Type Solvent, Resin Type Asphalt, Beige, Dry Time 24 hr, VOC Content 250 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.