Zoro Homepage
This item is Discontinued.
Rust-Oleum Roof Touch-Up Paint, Solvent Base 337670

Roof Touch-Up Paint, Solvent Base (Discontinued)

  • Mfr # 337670
  • Zoro # G010135980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337670
Zoro #
G010135980
UPC #
020066423872
Country of Origin
United States

Dimensions

Container Size
12 oz

Description

Roof Touch-Up Paint, Base Type Solvent, Resin Type Modified Alkyd Resin, MB40 Bronze, Dry Time 20 min, VOC Content 600 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.