Zoro Homepage

Roofing Patch and Sealer, 12 oz

  • Mfr # 345814

  • Zoro # G3851134


product price: $19.59
/ea

Key Features

Size
13 Oz
Base Type
Solvent
Resin Type
Acrylic
Surface
Aluminum, Concrete, Metal, Modified Bitumen, Single Ply Roofing
Coverage
2.5 to 5 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345814
Zoro #
G3851134
UPC #
020066439743
Country of Origin
United States

Dimensions

Size
13 Oz
Container Size
12 oz

Details

Color
Ro Tri Thick Roof Patch White
Base Type
Solvent
Resin Type
Acrylic
Surface
Aluminum, Concrete, Metal, Modified Bitumen, Single Ply Roofing
Coverage
2.5 to 5 sq ft/gal
Finish
Unfinished
Application Method
Spray
VOC Content
518 g/L
Coating Type
Roof Patch and Sealer
Item
Roofing Patch and Sealer
Dry Time Recoat
10 min
For Use With
Gutters, Roofs, Shingles
Dry Time
1 to 2 min
Application Temperature
40 Degrees to 120 Degrees F
Cure Time
24 hr
For Use On
Doors, Gutters, Roofs, Shingles, Single Ply Roofing, Windows
Coverage Area
2.5 to 5 sq ft/can
Roof Application
Roof Sealants
Durability
Non-Fibered
UV Resistant
Yes
Shelf Life
3 yr
Basic Surface Type
Multi-Surface
Use Location
Exterior
Minimum Application Temperature
40 Degrees F
Resistance Properties
Corrosion Resistant, Moisture Resistant, Water Resistant
Surface Material
Aluminum, Asphalt, Concrete, EPDM, Kynar, Metal, Modified Bitumen, TPO
Container Type
Spray Bottle
Reflective
No
Heat Resistant
Flammable
Maximum Application Temperature
120 Degrees F
Roof Item Type
Sealant
Dry Time to Recoat
10 min
Primer Required
No
Brand and Series
Rust-Oleum Roofing

Description

Roofing Patch and Sealer, Base Type Solvent, Resin Type Acrylic, Size 12 oz, White, Finish Unfinished, Coverage 2.5 to 5 sq ft/gal, Dry Time 1 to 2 min, Dry Time Recoat 10 min, VOC Content 518 g/L, Surface Aluminum, Concrete, Metal, Modified Bitumen, Single Ply Roofing, Application Temperature 40 Degrees to 120 Degrees F, For Use With Gutters, Roofs, Shingles

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.