Rubberized Coating, Black, 1 qt
Mfr # 344763
Zoro # G408391264
product price: $29.99
/eaKey Features
Color
Black
Container Size
1 qt
Application Method
Roller
Compatible Surface Material
Metal
Finish Texture
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
344763
Zoro #
G408391264
UPC #
020066437725
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Rubberized Coating
Color
Black
Application Method
Roller
Compatible Surface Material
Metal
Finish Texture
Textured
Coverage Area
40 to 50 sq ft
Sheen
Flat
Resin Type
Alkyd
Sub Brand
Stops Rust
Base Type
Solvent
Brand and Series
Rust-Oleum Automotive
Description
Rubberized Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Flat, Finish Texture Textured, Resin Type Alkyd, Color Black, Container Size 1 qt, Coverage Area 40 to 50 sq ft, Sub Brand Stops Rust, Paint Dispensing Style Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.