Zoro Homepage

Rubberized Undercoating, 15 oz, Black, Solvent, SBR Rubber, Metal

  • Mfr # 248657

  • Zoro # G0903865


product price: $7.59
/ea

Key Features

Color
Black
Dry Time
1 to 2 hr
Net Weight
15 oz
Application Method
Spray
Coverage
5 to 10 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248657
Zoro #
G0903865
UPC #
020066185985
Country of Origin
United States

Dimensions

Container Size
15 oz

Details

Item
Rubberized Undercoating
Color
Black
Dry Time
1 to 2 hr
Net Weight
15 oz
Application Method
Spray
Coverage
5 to 10 ft-lb
Sub-Category
Coatings
Color Family
Blacks
Application Temperature
50 Degrees to 90 Degrees F
VOC Content
506 g/L
Features
Corrosion Protection Stops Rust, Paintable for Custom Finish, Protective Rubberized Finish, Reduces Road Noise
Dry Time Tack Free
30 min
Resin Type
SBR Rubber
Base Type
Solvent
Use Location
Exterior, Interior
Reflective
No
Minimum Application Temperature
50 Degrees F
Sheen
Matte
Maximum Temperature Resistance
200 Degrees F
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Coverage Area
10 to 12 sq. ft./can
Shelf Life
5 yr
Series Number
ATO-76
Coating Application
Rubberized Undercoating
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
1 to 2 min
Compatible Surface Material
Metal
Heat Resistant
Yes
Finish Texture
Rubberized

Description

Easy to use black rubberized coating provides corrosion protection for undercarriages, wheel wells and quarter panels. The undercoating dries to a soft, rubbery finish that helps reduce road noise and protects against moisture, rust and road debris.


• Protective rubberized finish
• Corrosion protection from Stops Rust formula
• Abrasion resistant
• Reduces road noise
• Paintable for custom finish
For Best Results Apply two coats for maximum durability.
Available Sizes
• 15 oz. Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.