Rust Dissolver, 1 Quart
- Mfr # 293617
- Zoro # G123371558
product price:Â
$
11.39
/ea
Sold in multiples of 4 for
$45.56
Key Features
Application Temperature
70 Degrees F
Color
Green
Container Size
1 qt
Container Type
Jug
VOC Content
0.45%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 293617
- Zoro #
- G123371558
- UPC #
- 020066293710
- Country of Origin
- United States
- Application Temperature
- 70 Degrees F
- Color
- Green
- Container Type
- Jug
- VOC Content
- 0.45%
- Paint and Primer Sub Category
- Rust Converters
- Paint Primer, Sealers & Rust Reformers Item
- Rust Dissolver
- Color Family
- Green
Dimensions
- Container Size
- 1 qt
Description
Rust Oleum Rust Dissolver Bath is a water based formula designed to quickly dissolve and remove rust and oxidation from a wide range of surfaces. It works effectively on iron, steel, aluminum, chrome, galvanized metal, porcelain, tile, fiberglass, glass, and more. Use it as a soak bath or apply with a brush for thorough, flexible rust removal. Ideal for automotive systems, tools, and equipment, it restores metal surfaces without harsh scrubbing.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.