
Rust-O Artist Spray Paint, Berry Punch, Matte, 11 Oz
Mfr # 392218
Zoro # G016534503
product price: $11.35
/eaSold in multiples of 6 for $68.10
Key Features
Compatible Surface Material
Concrete, Brick, Wood, Metal, Most Plastic, Canvas, Wicker and More
Dry Time to Recoat
Anytime
Maximum Application Temperature
90° F
Resin Type
Acrylic
Base Type
Solvent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392218
Zoro #
G016534503
UPC #
20066036416
Country of Origin
United States
Details
Compatible Surface Material
Concrete, Brick, Wood, Metal, Most Plastic, Canvas, Wicker and More
Item
Spray Paint
Dry Time to Recoat
Anytime
Maximum Application Temperature
90° F
Resin Type
Acrylic
Base Type
Solvent
Dry Time Tack Free
20 min
Dry Time
1 hr
Color
Berry Punch
Paint and Primer Finish
Matte
Application Method
Spray
Coverage
10-12 sq ft./can
Exposure Conditions
Interior/Exterior
Minimum Application Temperature
50° F
Description
Rust-Oleum Rust-O Spray Paint is designed with the artist in mind. It is a highly pigmented lacquer that delivers clean lines, quick fills, and smooth shading. Spray from less than an inch away for thin lines or pull back for broad areas. Rust-O is ideal for painting concrete, brick, wood, metal, most plastic, canvas, wicker and more. It dries fast and resists sags and drips, giving you the freedom to work at the speed of your hand. The UV resistance helps keep your artwork colors from fading.
- Artist-quality pigments
- Medium pressure output for precision, controlled strokes
- A fast-drying, sag- and drip-resistant formula so you can work without interruption
- UV resistance to make your work last longer
- A compatible valve system that’s compatible with your favorite caps
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.