
Rust-O Artist Spray Paint, Hint of Mint, Matte, 11 Oz
Mfr # 392205
Zoro # G316534500
product price: $12.59
/eaSold in multiples of 6 for $75.54
Key Features
Minimum Application Temperature
50° F
Dry Time to Recoat
Anytime
Compatible Surface Material
Concrete, Brick, Wood, Metal, Most Plastic, Canvas, Wicker and More
Maximum Application Temperature
90° F
Application Method
Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392205
Zoro #
G316534500
UPC #
20066242688
Country of Origin
United States
Details
Color
Hint of Mint
Minimum Application Temperature
50° F
Dry Time to Recoat
Anytime
Compatible Surface Material
Concrete, Brick, Wood, Metal, Most Plastic, Canvas, Wicker and More
Maximum Application Temperature
90° F
Application Method
Spray
Base Type
Solvent
Resin Type
Acrylic
Paint and Primer Finish
Matte
Coverage
10-12 sq ft./can
Dry Time
1 hr
Dry Time Tack Free
20 min
Exposure Conditions
Interior/Exterior
Item
Spray Paint
Description
Rust-Oleum Rust-O Spray Paint is designed with the artist in mind. It is a highly pigmented lacquer that delivers clean lines, quick fills, and smooth shading. Spray from less than an inch away for thin lines or pull back for broad areas. Rust-O is ideal for painting concrete, brick, wood, metal, most plastic, canvas, wicker and more. It dries fast and resists sags and drips, giving you the freedom to work at the speed of your hand. The UV resistance helps keep your artwork colors from fading.
- Artist-quality pigments
- Medium pressure output for precision, controlled strokes
- A fast-drying, sag- and drip-resistant formula so you can work without interruption
- UV resistance to make your work last longer
- A compatible valve system that’s compatible with your favorite caps
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.