Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rust-O Artist Spray Paint Pack, Multi-Color, Matte

  • Mfr # 393872

  • Zoro # G516534522


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Coverage
10-12 sq ft./can
Resin Type
Acrylic
Base Type
Solvent
Paint and Primer Finish
Matte
Compatible Surface Material
Concrete, Brick, Wood, Metal, Most Plastic, Canvas, Wicker and More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393872
Zoro #
G516534522
UPC #
20066045494
Country of Origin
United States

Details

Coverage
10-12 sq ft./can
Resin Type
Acrylic
Base Type
Solvent
Paint and Primer Finish
Matte
Compatible Surface Material
Concrete, Brick, Wood, Metal, Most Plastic, Canvas, Wicker and More
Maximum Application Temperature
90° F
Exposure Conditions
Interior/Exterior
Color
Multi-Color
Minimum Application Temperature
50° F
Dry Time Tack Free
20 min
Dry Time
1 hr
Dry Time to Recoat
Anytime
Application Method
Spray
Item
Spray Paint

Description

Unleash your inner artist with the Rust-Oleum Rust-O Multi-Color Artisan Spray Paint 12 Pack. This is not just paint; its your ticket to artistic greatness. Each can is a burst of inspiration, ready to transform your canvas into a work of art. Pack includes 12 assorted colors - Cactus Flower, Carnivale, Cloudy Days, Grape Lollipop, Gumball, Lucky Charm, Mix Tape, Sodalite, Space Dust, Sun Kissed, White Noise and Wilderness.


  • Artist-quality pigments
  • Medium pressure output for precision, controlled strokes
  • A fast-drying, sag- and drip-resistant formula so you can work without interruption
  • UV resistance to make your work last longer
  • A compatible valve system that’s compatible with your favorite caps

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.