
Rust-O Artist Spray Paint, Piggy Bank, Matte, 11 Oz
Mfr # 392214
Zoro # G416534516
product price: $11.35
/eaSold in multiples of 6 for $68.10
Key Features
Base Type
Solvent
Application Method
Spray
Minimum Application Temperature
50° F
Compatible Surface Material
Concrete, Brick, Wood, Metal, Most Plastic, Canvas, Wicker and More
Resin Type
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
392214
Zoro #
G416534516
UPC #
20066036379
Country of Origin
United States
Details
Item
Spray Paint
Base Type
Solvent
Application Method
Spray
Minimum Application Temperature
50° F
Compatible Surface Material
Concrete, Brick, Wood, Metal, Most Plastic, Canvas, Wicker and More
Resin Type
Acrylic
Maximum Application Temperature
90° F
Dry Time
1 hr
Paint and Primer Finish
Matte
Dry Time to Recoat
Anytime
Color
Piggy Bank
Dry Time Tack Free
20 min
Coverage
10-12 sq ft./can
Exposure Conditions
Interior/Exterior
Description
Rust-Oleum Rust-O Spray Paint is designed with the artist in mind. It is a highly pigmented lacquer that delivers clean lines, quick fills, and smooth shading. Spray from less than an inch away for thin lines or pull back for broad areas. Rust-O is ideal for painting concrete, brick, wood, metal, most plastic, canvas, wicker and more. It dries fast and resists sags and drips, giving you the freedom to work at the speed of your hand. The UV resistance helps keep your artwork colors from fading.
- Artist-quality pigments
- Medium pressure output for precision, controlled strokes
- A fast-drying, sag- and drip-resistant formula so you can work without interruption
- UV resistance to make your work last longer
- A compatible valve system that’s compatible with your favorite caps
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.