Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rust-O Artist Spray Paint, Wilderness, Matte, 11 Oz

  • Mfr # 392204

  • Zoro # G916534535


product price: $11.35
/ea
Sold in multiples of 6 for $68.10

Key Features

Dry Time
1 hr
Exposure Conditions
Interior/Exterior
Application Method
Spray
Resin Type
Acrylic
Maximum Application Temperature
90° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392204
Zoro #
G916534535
UPC #
20066242671
Country of Origin
United States

Details

Dry Time
1 hr
Color
Wilderness
Exposure Conditions
Interior/Exterior
Application Method
Spray
Item
Spray Paint
Resin Type
Acrylic
Maximum Application Temperature
90° F
Compatible Surface Material
Concrete, Brick, Wood, Metal, Most Plastic, Canvas, Wicker and More
Minimum Application Temperature
50° F
Dry Time to Recoat
Anytime
Base Type
Solvent
Paint and Primer Finish
Matte
Dry Time Tack Free
20 min
Coverage
10-12 sq ft./can

Description

Rust-Oleum Rust-O Spray Paint is designed with the artist in mind. It is a highly pigmented lacquer that delivers clean lines, quick fills, and smooth shading. Spray from less than an inch away for thin lines or pull back for broad areas. Rust-O is ideal for painting concrete, brick, wood, metal, most plastic, canvas, wicker and more. It dries fast and resists sags and drips, giving you the freedom to work at the speed of your hand. The UV resistance helps keep your artwork colors from fading.


  • Artist-quality pigments
  • Medium pressure output for precision, controlled strokes
  • A fast-drying, sag- and drip-resistant formula so you can work without interruption
  • UV resistance to make your work last longer
  • A compatible valve system that’s compatible with your favorite caps

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.