Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum Rust-Oleum 647-1661838 Floor Pink Marking Tapespray Paint 17 fl oz. 647-1661838

Rust-Oleum 647-1661838 Floor Pink Marking Tapespray Paint 17 fl oz. (Discontinued)

  • Mfr # 647-1661838
  • Zoro # G603853598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647-1661838
Zoro #
G603853598
UPC #
20066166182
Country of Origin
United States

Details

Item
Marking Paint
Paint Color Family
Pinks
Color
Pink
Paint and Primer Sub Category
General Purpose Spray Paint
Paint and Primer Surface Material
Concrete, glass, gravel, pavement
Net Weight
17 oz
Dry Time
5 min
Application Method
Spray

Description

Features
  • "No mess" spray tip keeps paint off fingers.
  • Best resistance against premature chalking and fading.
  • Easy-to-use
  • Fast dry-dries in less than 5 minutes.
  • Features a precision-line spray tip for easy-to-read, bright, vivid markings.
  • Locking tip keeps tip from popping off.
  • Marks more linear feet than the competition.
  • Virtually no over spray
Specification
  • Color - Fluorescent Pink
  • Base Type - Solvent
  • Capacity Weight - 17 oz.
  • VOC - 519 g/L
  • Applicable Materials - Concrete, Grass, Gravel, Pavement
  • Applications - Construction Sites, Excavating Sites, Landscape, Surveying, Utility Locating
  • Resistance - Premature Chalking and Fading
  • Application Temp. Range - 98 °F, 40 °F [Min], 90 °F [Max]
  • Dry Heat Resistance - 212 °F [Max]
  • Item Weight - 1.73 lbs.
  • Pack of 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.