Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rust-Oleum Painter fts Touch 2X Spray Paint, Desert Rose, High Gloss, 12 oz

  • Mfr # 331176

  • Zoro # G1962881


product price: $8.29
/ea
Sold in multiples of 6 for $49.74

Key Features

Color Family
Reds
Net Weight
12 Oz
Sheen
High Gloss
Coverage
10 to 15 sq.ft./can
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331176
Zoro #
G1962881
UPC #
020066381639
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
Dessert Rose
Color Family
Reds
Net Weight
12 Oz
Sheen
High Gloss
Coverage
10 to 15 sq.ft./can
Base Type
Solvent
Dry Time
1 hr
Application Method
Spray
Exposure Conditions
Interior/Exterior
Resin Type
Alkyd
Application Temperature
50 Degrees to 90 Degrees F
Spray Paints Item
Spray Paint
Paint and Primer Surface Material
Metal, Wood, Plastic and More
Dry Time Tack Free
20 min.
Paint and Primer Sub Category
General Purpose Spray Paint
Dry Time Recoat
Within 1 hr. or after 48 hr.
Paint and Primer Finish
High Gloss
Brand and Series
Rust-Oleum Painter's Touch 2X Ultra Cover
Finish Texture
High Gloss
Application
General Purpose
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Compatible Surface Material
Metal, Wood, Plastic and More
Dry Time to Recoat
Within 1 hr. or after 48 hr.
Coating Application
General Purpose

Description

Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.