Zoro Homepage

Rust-Oleum Roof Accessory Paint, Dark Gray, 12 Oz.

  • Mfr # 302123

  • Zoro # G706592264


product price: $7.59
/ea
Sold in multiples of 6 for $45.54

Key Features

Color Family
Grays
Coverage
8 to 12 sq ft/can
Base Type
Solvent
Dry Time
20 min
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302123
Zoro #
G706592264
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz. Spray

Details

Item
Spray Paint
Color
Dark Gray
Color Family
Grays
Coverage
8 to 12 sq ft/can
Base Type
Solvent
Dry Time
20 min
Application Method
Spray
Brand and Series
Rust-Oleum Roofing
Compatible Surface Material
Roofs

Description

Spray Paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.