Zoro Homepage

Rust Prevenative Paint, Gloss, Almond, 1 qt.

  • Mfr # 7770502

  • Zoro # G4101435


product price: $17.29
/ea
Sold in multiples of 2 for $34.58

Key Features

Paint Color Family
Brown
Size
1 qt.
Paint Sub-Brand
Stops Rust
Coverage
50 to 90 sq ft/qt
Dry Time
5 to 9 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7770502
Zoro #
G4101435
UPC #
020066777050
Country of Origin
United States

Dimensions

Size
1 qt.

Details

Item
Brush Paint
Paint Color Family
Brown
Finish
Gloss
Paint Sub-Brand
Stops Rust
Color
Almond
Coverage
50 to 90 sq ft/qt
Dry Time
5 to 9 hr
Dry Time Recoat
After 24 hr
Application Method
Brush
Features
Interior or Exterior Rust Preventative. Excellent coverage, chip resistance and color retention.
Paint Cleanup
Mineral Spirits
Standards
MIR COMP
Coverage Area
50 to 90 sq ft/qt
Color Family
Whites
Resin Type
Oil modified Alkyd
For Use On Surface Material
Metal, Wood
Exposure Conditions
Exterior, Interior
Dry Time Tack Free
2 to 4 hr
Paint Base Type
Solvent

Description

Rust Prevenative Paint, Color Family Whites, Color Almond, Dry Time 2 to 4 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.