Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rust Prevenative Paint, Metallic, Metallic Aluminum, 1 qt.

  • Mfr # 7715502

  • Zoro # G4101511


product price: $17.29
/ea
Sold in multiples of 2 for $34.58

Key Features

Paint Color Family
Silver
Size
1 qt.
Paint Sub-Brand
Stops Rust
Coverage
80 to 120 sq ft/qt
Dry Time
5 to 9 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7715502
Zoro #
G4101511
UPC #
020066771553
Country of Origin
United States

Dimensions

Size
1 qt.

Details

Item
Brush Paint
Paint Color Family
Silver
Finish
Metallic
Color
Metallic Aluminum
Paint Sub-Brand
Stops Rust
Coverage
80 to 120 sq ft/qt
Dry Time
5 to 9 hr
Dry Time Recoat
After 24 hr
Features
Interior or Exterior Rust Preventative. Excellent coverage, chip resistance and color retention.
Application Method
Brush
Standards
MIR COMP
Paint Cleanup
Mineral Spirits
Color Family
Grays
Coverage Area
80 to 120 sq ft/qt
Dry Time Tack Free
2 to 4 hr
Resin Type
Oil modified Alkyd
Exposure Conditions
Exterior, Interior
Paint Base Type
Solvent
For Use On Surface Material
Metal, Wood

Description

Rust Prevenative Paint, Color Family Grays, Color Metallic Aluminum, Dry Time 2 to 4 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.