Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rust Prevenative Paint, Semi-Gloss, Bronze, 1 qt.

  • Mfr # 7754502

  • Zoro # G4101496


product price: $18.99
/ea
Sold in multiples of 2 for $37.98

Key Features

Paint Color Family
Bronze
Size
1 qt.
Paint Sub-Brand
Stops Rust
Coverage
50-100 sqft/qt
Dry Time
5 to 9 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7754502
Zoro #
G4101496
UPC #
020066775452
Country of Origin
United States

Dimensions

Size
1 qt.

Details

Item
Brush Paint
Paint Color Family
Bronze
Finish
Semi-Gloss
Paint Sub-Brand
Stops Rust
Color
Anodized Bronze
Coverage
50-100 sqft/qt
Dry Time
5 to 9 hr
Dry Time Recoat
After 24 hr
Application Method
Brush
Standards
MIR COMP
Features
Interior or Exterior Rust Preventative. Excellent coverage, chip resistance and color retention.
Paint Cleanup
Mineral Spirits
Resin Type
Oil modified Alkyd
For Use On Surface Material
Metal, Wood
Dry Time Tack Free
2 to 4 hr
Exposure Conditions
Exterior, Interior
Paint Base Type
Solvent

Description

Rust Prevenative Paint, Bronze, VOC and MIR Compliant Standards, Dry Time Recoat After 24 hr, Dry Time 2 to 4 hr, Coverage 50-100 sqft/qt

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.