Zoro Homepage

Rust Preventative Spray Paint, Black, Gloss, Solvent, 12 Oz

  • Mfr # 376884

  • Zoro # G110135972


product price: $11.85
/ea

Key Features

Color Family
Black
Net Weight
12 Oz
Sheen
Gloss
Coverage
6 to 10 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376884
Zoro #
G110135972
UPC #
020066011789
Country of Origin
United States

Dimensions

Maximum Dry Film Thickness
2 mil
Container Size
12 oz
Minimum Dry Film Thickness
1 mil

Details

Item
Rust Preventative Spray Paint
Color
Black
Color Family
Black
Net Weight
12 Oz
Sheen
Gloss
Coverage
6 to 10 sq ft
Base Type
Solvent
Dry Time
5 to 9 hr
Application Method
Spray
Exposure Conditions
Exterior, Interior
Includes
5-in-1 Spray Nozzle
Resin Type
Modified Alkyd
Shelf Life
5 yr
Dry Time to Recoat
1 hr
Heat Resistant
Yes
Finish Texture
No Texture
Sub Brand
Stops Rust
Resistance Properties
Abrasion Resistant, Chip Resistant, Corrosion Resistant, Dulling Resistant, Fade Resistant
Coating Application
Rust Preventative
Surface Texture
Smooth
Container Type
Can
Compatible Surface Material
Metal, Wood
Flammability
Flammable
Opacity
0 %
Brand and Series
Rust-Oleum Stops Rust
Paint and Primer Finish
Gloss
Dry Time Tack Free
2 to 4 hr

Description

Rust Preventative Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative, Color Family Black, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Modified Alkyd, Color Black, Container Size 12 oz, Coverage Area 6 to 10 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Can, Dry Time to Recoat 1 hr, Flammability Flammable, Heat Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.