Shop RUST-OLEUM

Rust Preventative Spray Paint, Hard Hat, Cold Galvanizing Compound, 20 oz, Flat

  • Mfr # V2185838
  • Zoro # G3467046

product price: 
$
13.89
/ea

Key Features

Paint and Primer Finish
Metallic
Color Family
Silvers
Color
Blue,Red,White
Spray Paints Item
Rust Preventative Spray Paint
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V2185838
Zoro #
G3467046
UPC #
020066218591
Country of Origin
United States

Dimensions

Size
20 oz
Maximum Dry Film Thickness
2 mil
Container Size
20 oz

Details

Item
Rust Preventative Spray Paint
Paint and Primer Finish
Metallic
Color Family
Silvers
Color
Blue,Red,White
Spray Paints Item
Rust Preventative Spray Paint
Base Type
Solvent
Resin Type
Enamel
Coverage
12 to 20 sq ft
Finish
Metallic
Application Method
Spray
VOC Content
611 g/L
Standards
VOC and MIR Compliant
Dry Time Recoat
1 to 24 hr.
Paint Color Family
Metallics
Dry Time
10 to 20 min
Dry Time Tack Free
10 to 20 min.
Exposure Conditions
Exterior, Interior
Paint and Primer Sub Category
Galvanizing Compound
Net Weight
20 oz
Paint and Primer Surface Material
Metal, Steel
Application Temperature
50 Degrees to 100 Degrees F
Sub-Category
Specialty Spray Paint
VOC Content Weight Percentage
60 %
Container Type
Aerosol Can
Minimum Application Temperature
50 Degrees F
Series Number
V2100
Dry Time to Recoat
Within 1 hr or After 24 hr
Use Location
Exterior, Interior
Compatible Surface Material
Galvanized Metal
Maximum Application Temperature
100 Degrees F
Maximum Temperature Resistance
200 Degrees F
Sheen
Flat
Coverage Area
20 sq ft
Heat Resistant
Yes
Shelf Life
5 yr
Opacity
80 %
Coating Application
Rust Preventative Spray Paint
VOC Compliant
Yes
Resistance Properties
Corrosion-Resistant
Sub Brand
High Performance
Brand and Series
Rust-Oleum High Performance

Description

Touch up galvanized surfaces with Rust-Oleum High Performance V2100 System Galvanizing Compound Spray. This 93% pure zinc coating provides maximum corrosion resistance and excellent adhesion and durability on galvanized metal.


• Use to touch-up/repair galvanized ducts, storage tanks, etc. in moderate to severe environments
• Dries fast—20 minutes to the touch; withstands heat to 200° F
• Performance offset to Federal Specifications DOD-P-21035A; MIL-P-26915C
• Meets USDA requirements for incidental food contact; accepted for use in federally registered Canadian food facilities; VOC-compliant nationwide For Best Results
• For large projects, apply using the High Performance Comfort Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.