Zoro Homepage

Rust Preventative Spray Paint, Brown, Matte, Solvent, 12 Oz

  • Mfr # 314418

  • Zoro # G900480312


product price: $11.39
/ea
Sold in multiples of 6 for $68.34

Key Features

Color Family
Brown
Net Weight
12 Oz
Sheen
Matte
Base Type
Solvent
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314418
Zoro #
G900480312
UPC #
020066345693
Country of Origin
United States

Dimensions

Container Size
12 oz.

Details

Item
Rust Preventative Spray Paint
Color
Brown
Color Family
Brown
Net Weight
12 Oz
Sheen
Matte
Base Type
Solvent
Application Method
Spray
Exposure Conditions
Indoor/outdoor
Paint and Primer Finish
Matte
Brand and Series
Rust-Oleum Stops Rust
Finish Texture
Hammered
Sub Brand
Stops Rust

Description

Rust-Oleum Stops Rust Hammered Spray Paint is a fast-drying, rust preventative coating for multi-purpose use. The proven Stops Rust formula ensures optimal durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.