Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum Rust Preventative Spray Paint, Dark Machine Gray, High Gloss, 12 oz. 331556

Rust Preventative Spray Paint, Dark Machine Gray, High Gloss, 12 oz. (Discontinued)

  • Mfr # 331556
  • Zoro # G5921017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331556
Zoro #
G5921017
UPC #
020066383176
Country of Origin
United States

Details

Item
Rust Preventative Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Grays
Color
Dark Machine Gray
Paint and Primer Finish
High Gloss
Net Weight
12 oz.
Coverage
25 to 27 sq. ft.
Dry Time
24 hr.
Base Type
Water
Resin Type
Alkyd
Application Temperature
50 Degrees F
Dry Time Recoat
Anytime
Exposure Conditions
Interior/Exterior
Paint Sub-Brand
H2Pro
Spray Paints Item
Rust Preventative Spray Paint
Dry Time Tack Free
30 to 60 min.

Description

Spray Paint, Color Family Charcoal Gray, Resin Type Alkyd, Color Dark Machine Gray, Base Type Water, Dry Time 24 hr, Dry Time Tack Free 30 to 60 min, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.