Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rust Preventative Spray Paint, Leather Brown, Gloss, Solvent, 12 Oz

  • Mfr # 376892

  • Zoro # G210135988


product price: $11.85
/ea

Key Features

Color Family
Brown
Net Weight
12 Oz
Sheen
Gloss
Coverage
6 to 10 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
376892
Zoro #
G210135988
UPC #
020066011864
Country of Origin
United States

Dimensions

Maximum Dry Film Thickness
2 mil
Container Size
12 oz
Minimum Dry Film Thickness
1 mil

Details

Item
Rust Preventative Spray Paint
Color
Leather Brown
Color Family
Brown
Net Weight
12 Oz
Sheen
Gloss
Coverage
6 to 10 sq ft
Base Type
Solvent
Dry Time
5 to 9 hr
Application Method
Spray
Resin Type
Modified Alkyd
Exposure Conditions
Exterior, Interior
Includes
5-in-1 Spray Nozzle
Sub Brand
Stops Rust
Resistance Properties
Abrasion Resistant, Chip Resistant, Corrosion Resistant, Dulling Resistant, Fade Resistant
Container Type
Can
Coating Application
Rust Preventative
Flammability
Flammable
Compatible Surface Material
Metal, Wood
Opacity
0 %
Dry Time to Recoat
1 hr
Finish Texture
No Texture
Surface Texture
Smooth
Heat Resistant
Yes
Shelf Life
5 yr
Brand and Series
Rust-Oleum Stops Rust
Paint and Primer Finish
Gloss
Dry Time Tack Free
2 to 4 hr

Description

Rust Preventative Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative, Color Family Brown, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Modified Alkyd, Color Leather Brown, Container Size 12 oz, Coverage Area 6 to 10 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Can, Dry Time to Recoat 1 hr, Flammability Flammable, Heat Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.