Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rust Preventative Spray Paint, Navy Blue, Gloss, Solvent, 12 Oz

  • Mfr # 376904

  • Zoro # G710135976


product price: $11.85
/ea

Key Features

Color Family
Blue
Net Weight
12 Oz
Sheen
Gloss
Coverage
6 to 10 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376904
Zoro #
G710135976
UPC #
020066011987
Country of Origin
United States

Dimensions

Container Size
12 oz
Maximum Dry Film Thickness
2 mil
Minimum Dry Film Thickness
1 mil

Details

Item
Rust Preventative Spray Paint
Color
Navy Blue
Color Family
Blue
Net Weight
12 Oz
Sheen
Gloss
Coverage
6 to 10 sq ft
Base Type
Solvent
Dry Time
5 to 9 hr
Application Method
Spray
Exposure Conditions
Exterior, Interior
Resin Type
Modified Alkyd
Includes
5-in-1 Spray Nozzle
Heat Resistant
Yes
Finish Texture
No Texture
Sub Brand
Stops Rust
Dry Time to Recoat
1 hr
Resistance Properties
Abrasion Resistant, Chip Resistant, Corrosion Resistant, Dulling Resistant, Fade Resistant
Container Type
Can
Flammability
Flammable
Surface Texture
Smooth
Opacity
0 %
Compatible Surface Material
Metal, Wood
Shelf Life
5 yr
Coating Application
Rust Preventative
Brand and Series
Rust-Oleum Stops Rust
Paint and Primer Finish
Gloss
Dry Time Tack Free
2 to 4 hr

Description

Rust Preventative Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative, Color Family Blue, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Modified Alkyd, Color Navy Blue, Container Size 12 oz, Coverage Area 6 to 10 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Can, Dry Time to Recoat 1 hr, Flammability Flammable, Heat Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.