Zoro Homepage
This item is Discontinued.
Rust-Oleum Rust Preventative Spray Paint, Safety Green, Gloss, 15 oz. 7533838

Rust Preventative Spray Paint, Safety Green, Gloss, 15 oz. (Discontinued)

  • Mfr # 7533838
  • Zoro # G6667147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7533838
Zoro #
G6667147
UPC #
020066753382
Country of Origin
United States

Description

Rust Preventative Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Green, Compatible Surface Material Iron, Metal, Steel, Wood, Sheen Gloss, Resin Type Modified Alkyd, Color Safety Green, Coverage Area 14 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 hr to 48 hr, Heat Resistant Yes, Maximum Application Temperature 90 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.