Zoro Homepage
This item is Discontinued.
Rust-Oleum Rust Preventative Spray Paint, Safety Purple, High Gloss, 12 oz. 331554

Rust Preventative Spray Paint, Safety Purple, High Gloss, 12 oz. (Discontinued)

  • Mfr # 331554
  • Zoro # G5907802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331554
Zoro #
G5907802
UPC #
020066383152
Country of Origin
United States

Details

Item
Rust Preventative Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Purples
Color
Safety Purple
Paint and Primer Finish
High Gloss
Net Weight
12 oz.
Coverage
25 to 27 sq. ft.
Dry Time
24 hr.
Base Type
Water
Exposure Conditions
Interior/Exterior
Application Temperature
50 Degrees F
Resin Type
Alkyd
Paint Sub-Brand
H2Pro
Spray Paints Item
Rust Preventative Spray Paint
Dry Time Tack Free
30 to 60 min.
Dry Time Recoat
Anytime

Description

Spray Paint, Color Family Purples, Resin Type Alkyd, Color Safety Purple, Base Type Water, Dry Time 24 hr, Dry Time Tack Free 30 to 60 min, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.