Zoro Homepage

Rust Preventative Spray Paint, Safety Yellow, Gloss, Solvent, 15 oz

  • Mfr # V2143838

  • Zoro # G8339794


product price: $9.49
/ea

Key Features

Color
Safety Yellow
Color Family
Yellow
Net Weight
15 oz
Sheen
Gloss
Coverage
12 to 20 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2143838
Zoro #
G8339794
UPC #
020066001209
Country of Origin
United States

Dimensions

Container Size
15 oz
Maximum Dry Film Thickness
2 mil

Description

Rust Preventative Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative Spray Paint, Color Family Yellow, Compatible Surface Material Metal, Steel, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Safety Yellow, Container Size 15 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 20 min, Use Location Exterior, Interior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 20 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.