Zoro Homepage

Rust Preventative Spray Paint, Smoke Gray, Gloss, Solvent, 15 oz

  • Mfr # V2188838

  • Zoro # G014789110


product price: $10.65
/ea

Key Features

Color Family
Gray
Net Weight
15 oz
Sheen
Gloss
Coverage
12 to 20 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2188838
Zoro #
G014789110
UPC #
020066218898
Country of Origin
United States

Dimensions

Container Size
15 oz.

Details

Item
Spray Paint
Color
Smoke Gray
Color Family
Gray
Net Weight
15 oz
Sheen
Gloss
Coverage
12 to 20 sq ft
Base Type
Solvent
Dry Time
1-2 hrs
Application Method
Spray
Series Number
V2100
Maximum Application Temperature
100 Degrees F
Heat Resistant
Yes
Coating Application
General Purpose Spray Paint
Standards
USDA, VOC Compliant
Opacity
0 %
VOC Compliant
Yes
Application Temperature
50 Degrees to 100 Degrees F
Exposure Conditions
Exterior, Interior
Dry Time Tack Free
10 to 20 min
Shelf Life
5 yr
Resistance Properties
Chip-Resistant, Crack-Resistant, Peel-Resistant
Minimum Application Temperature
50 Degrees F
VOC Content
522 g/L
Resin Type
Acrylic Enamel
Maximum Temperature Resistance
200 Degrees F
Compatible Surface Material
Masonry, Metal, Wood
Container Type
Aerosol Can
Dry Time to Recoat
1 hr to 24 hr
Paint and Primer Finish
Gloss
Finish Texture
Tough, professional finish
Sub Brand
High Performance

Description

Rust-Oleum High Performance V2100 System Rust Preventive Enamel Spray Paint is ideal for industrial painting projects. It can be used on metal, steel, masonry and wood. The advanced formula provides the best-possible corrosion protection with easy, one-coat coverage and long-lasting color, gloss and durability. It applies easily and dries fast to a tough, attractive finish featuring superior coverage, color, and gloss retention and resist chipping, cracking and peeling. T


  • Tough, professional finish that resists chipping, cracking and peeling
  • High-output tip covers 50% faster
  • Dries to the touch in 20 minutes
  • Withstands heat to 200°F
  • Works as a touch-up paint - most V2100 enamel spray paint colors match the 7400 or V7400 System
  • Meets USDA requirements for incidental food contact; accepted for use in federally registered Canadian food facilities; VOC-compliant nationwide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.