Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rust Preventative Spray Paint, White, Flat, Solvent, 12 Oz

  • Mfr # 376856

  • Zoro # G910135967


product price: $11.85
/ea

Key Features

Color Family
White
Net Weight
12 Oz
Sheen
Flat
Coverage
6 to 10 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376856
Zoro #
G910135967
UPC #
020066011604
Country of Origin
United States

Dimensions

Minimum Dry Film Thickness
1 mil
Container Size
12 oz
Maximum Dry Film Thickness
2 mil

Details

Item
Rust Preventative Spray Paint
Color
White
Color Family
White
Net Weight
12 Oz
Sheen
Flat
Coverage
6 to 10 sq ft
Base Type
Solvent
Dry Time
5 to 9 hr
Application Method
Spray
Resin Type
Modified Alkyd
Exposure Conditions
Exterior, Interior
Includes
5-in-1 Spray Nozzle
Resistance Properties
Abrasion Resistant, Chip Resistant, Corrosion Resistant, Dulling Resistant, Fade Resistant
Container Type
Can
Sub Brand
Stops Rust
Surface Texture
Smooth
Finish Texture
No Texture
Opacity
0 %
Dry Time to Recoat
1 hr
Flammability
Flammable
Coating Application
Rust Preventative
Compatible Surface Material
Metal, Wood
Heat Resistant
Yes
Shelf Life
5 yr
Brand and Series
Rust-Oleum Stops Rust
Paint and Primer Finish
Flat
Dry Time Tack Free
2 to 4 hr

Description

Rust Preventative Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative, Color Family White, Compatible Surface Material Metal, Wood, Sheen Flat, Finish Texture No Texture, Resin Type Modified Alkyd, Color White, Container Size 12 oz, Coverage Area 6 to 10 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Can, Dry Time to Recoat 1 hr, Flammability Flammable, Heat Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.