Zoro Homepage
This item is Discontinued.
Rust-Oleum Rust Preventative Spray Paint, Willow Green, Gloss, Solvent, 12 Oz 347025

Rust Preventative Spray Paint, Willow Green, Gloss, Solvent, 12 Oz (Discontinued)

  • Mfr # 347025
  • Zoro # G200480258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347025
Zoro #
G200480258
UPC #
20066442576
Country of Origin
United States

Details

Item
Rust Preventative Spray Paint
Color
Willow Green
Color Family
Greens
Net Weight
12 Oz
Sheen
Gloss
Base Type
Solvent
Application Method
Spray
Paint Sub-Brand
Stops Rust
Paint Color Family
Greens
Paint and Primer Sub Category
Rust Preventative Spray Paint
Paint and Primer Surface Material
Multi-Surface
Paint and Primer Finish
Gloss
Finish
Gloss
Series
Stops Rust
Brand and Series
Rust-Oleum Stops Rust

Description

Rust-Oleum Stops Rust Protective Enamel Spray Paint is a premium, rust preventative coating for multi-purpose use. The proven Stops Rust formula ensures optimal durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.