Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rusty Metal Spray Primer, Brown, Flat, 12oz

  • Mfr # 384755

  • Zoro # G313041155


product price: $12.19
/ea
Sold in multiples of 6 for $73.14

Key Features

Compatible Surface Material
Rusty Metal
Resin Type
Modified Alkyd
Coverage
10 to 12 sq ft
Base Type
Solvent
Dry Time
48 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
384755
Zoro #
G313041155
UPC #
020066025007
Country of Origin
United States

Details

Compatible Surface Material
Rusty Metal
Resin Type
Modified Alkyd
Color
Brown
Coverage
10 to 12 sq ft
Base Type
Solvent
Dry Time
48 hr
Dry Time to Recoat
Before 1 hour and after 48 hours
Paint and Primer Finish
Flat
Net Weight
12 oz
Paint Color Family
Brown

Description

Transform heavily-rusted metal into a paintable surface with Rust-Oleum Stops Rust Rusty Metal Primer. This primer spray provides a sound base for application of Stops Rust enamels on heavily rusted metal. Use of primers promotes topcoat adhesion and helps prevent chipping, cracking and peeling and eliminates the need for multiple coats of enamel finish. It features a comfort tip with a wider finger pad to reduce fatigue caused by continuous spraying and the any-angle tip which allows you to spray at any angle.


  • Intuitive spray patterns that give the ultimate control when painting
  • Choose between 5 different spray patterns with twist of the dial
  • 360° any-angle spray technology
  • Custom spray 5-in-1 has a large finger pad to reduce finger fatigue
  • Designed for heavily rusted surfaces only
  • Dries to the touch in 15-30 minutes, recoat within 1 hour or after 48 hours
  • Cleans up with mineral spirits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.