Zoro Homepage
This item is Discontinued.
Rust-Oleum Safety Green, Gloss Finish, 15 oz. 7533838

Safety Green, Gloss Finish, 15 oz. (Discontinued)

  • Mfr # 7533838
  • Zoro # G5373151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7533838
Zoro #
G5373151
UPC #
020066753382
Country of Origin
United States

Details

Paint and Primer Finish
Gloss
Net Weight
15 oz.
Coverage
14 sq. ft.
Color
Safety Green
Dry Time Tack Free
15 min.
Application Temperature
50 Degrees to 90 Degrees F
Spray Paints Item
Rust Preventative Spray Paint
Base Type
Alkyd
Resin Type
Enamel
Paint Sub-Brand
Professional
Standards
MIR Compliant
Dry Time
1 to 2 hr.
Dry Time Recoat
1 to 48 hr.
Item
Rust Preventative Spray Paint
Exposure Conditions
Interior/Exterior

Description

Rust Preventative Spray Paint, Color Family Greens, Resin Type Enamel, Color Safety Green, Base Type Alkyd, Dry Time 1 to 2 hr, Dry Time Tack Free 15 min, Net Weight 15 oz, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.