This item is Discontinued.

Rust-Oleum Epoxy Activator and Finish Kit, White, (2) 1 gal, 130 to 220 sq ft/gal, SC9100 Series 258455-4157

Epoxy Activator and Finish Kit, White, (2) 1 gal, 130 to 220 sq ft/gal, SC9100 Series (Discontinued)

  • Mfr # 258455-4157
  • Zoro # G3629272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
258455-4157
Zoro #
G3629272
UPC #
-
Country of Origin
United States

Dimensions

Size
(2) 1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Whites
Color
White
Resin Type
Epoxy
Coverage
130 to 220 sq ft/gal
VOC Content
Less Than100 g/L
System Series
SC9100
Dry Time
8 to 10 hr
Dry Time Recoat
24 hrs. to 30 days
Includes
Mfr. No. 258455, 254157
Activator Properties
Low VOC, Standard Activator
Application Temperature
60 Degrees to 100 Degrees F
Application Method
Brush, Roll, Spray
Dry Time Tack Free
8 to 10 hr.

Description

Epoxy Activator and Finish Kit, Resin Type Epoxy, Color White, Size (2) 1 gal, VOC Content less than 100 g/L, Coverage 130 to 220 sq ft/gal, Dry Time 8 to 10 hr, Application Temperature 60 Degrees to 100 Degrees F, Includes Mfr. No. 258455, 254157, Activator Properties Low VOC, Standard Activator, System Series SC9100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.