Zoro Homepage
This item is Discontinued.
Rust-Oleum Sea Glass, Flat, 11 oz 257465

Sea Glass, Flat, 11 oz (Discontinued)

  • Mfr # 257465
  • Zoro # G505301173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257465
Zoro #
G505301173
UPC #
20066202477
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Greens
Color
Sea Glass
Paint and Primer Finish
Flat
Net Weight
11 oz
Paint and Primer Surface Material
Glass, Mirrors
Application Method
Spray

Description

Rust-Oleum Specialty Frosted Glass Spray adds a semi-transparent coating for decoration or privacy. Apply to glass or mirrors. Creates the look of custom etched glass when applied with stencils.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.