Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealer, Semi-Gloss Finish, Clear, Water Base

  • Mfr # 317928

  • Zoro # G6303180


product price: $50.19
/ea

Key Features

Application
Concrete
Container Size
1 gal
Container Type
Can
Coverage
200 to 400 sq ft/gal
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317928
Zoro #
G6303180
UPC #
020066352080
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Sealer
Application
Concrete
Container Type
Can
Coverage
200 to 400 sq ft/gal
Color
Clear
Minimum Application Temperature
50 Degrees F
Resistance Properties
Chemical-Resistant, Stain Resistant
VOC Content
91 g/L
For Use With
Basements, Driveways, Patios, Pool Decks, Walkways
Base Type
Water
Application Method
90 Degrees F
Resin Type
Acrylic
Surface
Concrete
Dry Time Recoat
4 to 6 hr
Dry Time
24 to 48 hr
Dry Time Tack Free
4 to 6 hr
Finish
Semi-Gloss
Application Temperature
50 Degrees to 90 Degrees F
Standards
CERCLA - SARA Hazard Category, Sara Section 313, TSCA
Container Style
Natural Look Sealer
Surface Material
Concrete, Masonry
Activator Required
No
Maximum Application Temperature
90 Degrees F
Sub Brand
Rock Solid
Dry Time - Light Traffic
4 to 6 hr
Dry Time to Recoat
4 to 6 hr
Cure Time
72 hr
Exposure Conditions
Interior/Exterior
Coverage Area
200 to 400 sq ft/gal
Activator, Base, Paint or Primer
Base
Coating Type
Sealer
Reflective
No
Surface Texture
Rough
Use Location
Exterior, Interior
Shelf Life
2 yr
UV Resistant
Yes
Surface Type
Basements, Driveways, Patios, Pool Decks, Walkways
Color Family
Clears
Sheen
Low Gloss
Brand and Series
Rust-Oleum RockSolid

Description

Sealer,Clear,1 gal,Can

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.