Zoro Homepage

Sealer, White, Gloss, 5 gal, 200 sq ft/gal

  • Mfr # 316835

  • Zoro # G0234031


product price: $437.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Size
5 gal
Color Family
Whites
Color
White
Finish
Gloss
For Use With
Mfr. No. 316836
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316835
Zoro #
G0234031
UPC #
020066349370
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Description

Paint, Base Type Solvent, Resin Type Epoxy, Color White, Finish Gloss, Size 5 gal, Net Weight 60 lb, VOC Content 246 g/L, Coverage 200 sq ft/gal, Exposure Conditions Interior/Exterior, Dry Time 24 hr, Cure Time 3 to 7 day, Application Temperature 20 Degrees to 100 Degrees F, For Use With Mfr. No. 316836

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.