Zoro Homepage

Spar Urethane Spray, Clear, 11.25 oz.

  • Mfr # 250181

  • Zoro # G2457445


product price: $15.79
/ea

Key Features

Color Family
Clears
Sub-Category
Urethane Sprays
Color
Clear
Finish
Semi-Gloss
Size
11.25 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250181
Zoro #
G2457445
UPC #
026748250187
Country of Origin
United States

Dimensions

Size
11.25 oz.
Container Size
11.25 oz

Details

Color Family
Clears
Sub-Category
Urethane Sprays
Item
Spar Urethane Spray
Color
Clear
Finish
Semi-Gloss
Resin Type
Urethane
Coverage
10 to 12 sq ft
Net Weight
11.25 oz
Exposure Conditions
Interior/Exterior
Base Type
Water
Application Temperature
55 Degrees to 90 Degrees F
Dry Time
30 min
Application Method
Spray
Paint Color Family
Clears
Paint and Primer Sub Category
Spar Urethane
Dry Time Recoat
1 hr
Sheen
Semi-Gloss
MIR Limit
0.85
Use Location
Exterior
Coating Type
Urethane Coating
Activator, Base, Paint or Primer
Base
Standards
ASTM D2794, ASTM D4060, ASTM D523
Number of Components
1-Step System
Minimum Application Temperature
55 Degrees F
Coverage Area
10 to 12 sq ft/can
Resistance Properties
Scratch-Resistant
Surface Material
Wood
For Use With
Boats, Doors, Fences, House Trim, Outdoor Furniture, Railings, Windows
Dry Time to Recoat
1 hr
Cure Time
24 hr
Surface Texture
Rough, Smooth
Maximum Application Temperature
90 Degrees F
Sub Brand
Varathane
Shelf Life
3 yr
Heat Resistant
Flammable
Container Type
Aerosol
UV Resistant
Yes
Dry Time Tack Free
15 min.

Description

Spar Urethane Spray, Water Based, Net Weight 11.25 Oz, Color Clear, Finish Semi-Gloss, Coverage 25 Square-Ft, Dry Time Tack Free 15 Min, Dry Time 30 Minutes, Dry Time Recoat 2 to 6 Hours, Application Temperature 55 to 90 F, For Wood Outdoor Furniture, Windows, Doors, Exposure Conditions Mild to Moderate, MIR Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.