Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Specialty Appliance Epoxy Spray Paint, Gloss White, 12 oz Aerosol Can, 6PK

  • Mfr # 7881830

  • Zoro # G516042591


product price: $80.19
/pk 6, $13.37/ea
Free Shipping & Returns

Key Features

Color Family
White
Net Weight
12 oz
Dry Time
2 to 4 hours
Compatible Surface Material
Dishwashers, Indoor Metal Surfaces, Laundry Machines, Refrigerators
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7881830
Zoro #
G516042591
UPC #
-
Country of Origin
United States

Details

Item
Specialty Paints & Primers
Color Family
White
Net Weight
12 oz
Dry Time
2 to 4 hours
Compatible Surface Material
Dishwashers, Indoor Metal Surfaces, Laundry Machines, Refrigerators
Color
White

Description

Rust-Oleum Specialty Appliance Epoxy is an ultra-hard, moisture resistant enamel that is specifically formulated for indoor metal surfaces. It provides a smooth, washable surface for refinishing the exterior of appliances such as refrigerators, dishwashers, laundry machines, and other indoor metal applications. Creates a smooth, factory-like finish with ultra-hard enamel. Oil-based formula that provides superior abrasion and scratch-resistance. Tack free in two to four hours and can be re-coated within 30 minutes. For best results, apply several light coats a few minutes apart to avoid drips and runs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.