Shop RUST-OLEUM
See all product information
Create Account
Specialty Flat Deep Forest Green Camouflage Spray Paint 12 oz
- Mfr # 279175
- Zoro # G806435683
product price:
$
8.99
/ea
Sold in multiples of 6 for
$53.94
Key Features
Color
Deep Forest Green Camouflage
Color Family
Greens
Net Weight
12 oz
Sheen
Flat
Paint and Primer Finish
ultra-flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 279175
- Zoro #
- G806435683
- UPC #
- 20066244224
- Country of Origin
- China
Dimensions
- Container Size
- 12 oz
Details
- Color
- Deep Forest Green Camouflage
- Color Family
- Greens
- Net Weight
- 12 oz
- Sheen
- Flat
- Paint and Primer Finish
- ultra-flat
- Exposure Conditions
- Indoor/outdoor
- Finish Texture
- smooth
- Compatible Surface Material
- metal, wood, plaster, masonry
Description
Rust-Oleum Specialty Camouflage Spray provides a non-reflective, ultra-flat finish for maximum hiding. Applies to metal, wood, plaster or masonry. Offers long-lasting protection when applied on top of primer.
- • Fast-drying
- • Use leaves and twigs as stencils
- • Elegant and smooth finish
- • Can be combined in a variety of patterns to achieve a perfect blend with nature in any terrain
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.