Zoro Homepage

Specialty Fluorescent Spray Paint, Flat Fluorescent Green, 11oz Aerosol Can

  • Mfr # 342417

  • Zoro # G516042676


product price: $10.45
/ea

Key Features

Compatible Surface Material
Plastic, Metal, Wood
Dry Time
15 min
Color
Fluorescent Green
Color Family
Green
Coverage
10 to 12 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342417
Zoro #
G516042676
UPC #
20066433529
Country of Origin
United States

Details

Compatible Surface Material
Plastic, Metal, Wood
Dry Time
15 min
Color
Fluorescent Green
Color Family
Green
Coverage
10 to 12 sq ft
Net Weight
11 oz
Item
Specialty Paints & Primers

Description

Rust-Oleum Fluorescent provides bright, highly visible color on a variety of surfaces. It is ideal for interior and exterior projects and also glows under a black light. For best results, apply over a white base-coat. It dries in as little as 15 minutes. Clean up with mineral spirits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.