Zoro Homepage

Specialty Fluorescent Spray Paint, Flat Fluorescent Orange, 11 oz Aerosol Can, 6PK

  • Mfr # 342568

  • Zoro # G416042745


product price: $62.69
/pk 6, $10.45/ea

Key Features

Coverage
10 to 12 sq ft
Net Weight
11 oz
Color Family
Orange
Color
Fluorescent Orange
Dry Time
15 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342568
Zoro #
G416042745
UPC #
-
Country of Origin
United States

Details

Coverage
10 to 12 sq ft
Net Weight
11 oz
Color Family
Orange
Item
Specialty Paints & Primers
Color
Fluorescent Orange
Dry Time
15 min
Compatible Surface Material
Plastic, Metal, Wood

Description

Rust-Oleum Fluorescent provides bright, highly visible color on a variety of surfaces. It is ideal for interior and exterior projects and also glows under a black light. For best results, apply over a white base-coat. It dries in as little as 15 minutes. Clean up with mineral spirits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.