Zoro Homepage

Specialty Fluorescent Spray Paint, Flat Fluorescent Yellow, 11 oz Aerosol Can

  • Mfr # 342571

  • Zoro # G316042623


product price: $10.45
/ea

Key Features

Color
Fluorescent Yellow
Net Weight
11 oz
Color Family
Yellow
Dry Time
15 min
Compatible Surface Material
Plastic, Metal, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342571
Zoro #
G316042623
UPC #
20066433567
Country of Origin
United States

Details

Color
Fluorescent Yellow
Net Weight
11 oz
Color Family
Yellow
Item
Specialty Paints & Primers
Dry Time
15 min
Compatible Surface Material
Plastic, Metal, Wood
Coverage
10 to 12 sq ft

Description

Rust-Oleum Fluorescent provides bright, highly visible color on a variety of surfaces. It is ideal for interior and exterior projects and also glows under a black light. For best results, apply over a white base-coat. It dries in as little as 15 minutes. Clean up with mineral spirits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.