Zoro Homepage

Specialty Gloss White Appliance Epoxy Touch, Gloss White, 0.6 oz Bottle, 6PK

  • Mfr # 203000

  • Zoro # G116009543


product price: $45.85
/pk 6, $7.64/ea

Key Features

For Use On Surface Material
Metal, Porcelain, Wood
Paint Color Family
White
Coverage
0.25 to 0.5 sq ft
Dry Time
2 h to 4 h
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203000
Zoro #
G116009543
UPC #
-
Country of Origin
United States

Dimensions

Size
0.6 oz

Details

For Use On Surface Material
Metal, Porcelain, Wood
Paint Color Family
White
Coverage
0.25 to 0.5 sq ft
Dry Time
2 h to 4 h
Item
Specialty Paints & Primers
Color
White

Description

Rust-Oleum Appliance Epoxy Touch is a one component, very hard, moisture-resistant enamel that is specifically formulated for indoor metal surfaces. It provides a smooth, washable surface for refinishing the exterior of appliances such as refrigerators, dishwashers, laundry machines, dryers and other indoor metal applications such as tables or cabinets. This paint is not meant for use on stoves or ovens. Quick-drying acrylic lacquer formula applies to metal, porcelain and enamel surfaces. Formulated specifically for appliances and other indoor metal applications. Helps provide a long-lasting, washable, high-gloss finish. Tapered brush in the cap makes it quick and easy to touch up small nicks and scratches. Cleans up with lacquer thinner.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.