Zoro Homepage

Specialty Lacquer Spray Paint, Gloss Clear, 12 oz Aerosol Can

  • Mfr # 1906830

  • Zoro # G616042705


product price: $8.95
/ea

Key Features

Color Family
Clear
Net Weight
12 oz
Compatible Surface Material
Ceramic, Masonry, Plaster, Wood
Dry Time
20 min (Touch)
Coverage
7 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1906830
Zoro #
G616042705
UPC #
20066190682
Country of Origin
United States

Details

Color Family
Clear
Net Weight
12 oz
Compatible Surface Material
Ceramic, Masonry, Plaster, Wood
Dry Time
20 min (Touch)
Coverage
7 sq ft
Color
Clear
Item
Specialty Paints & Primers

Description

Rust-Oleum Specialty Lacquer Spray is a high luster coating that provides a smooth, durable, ultra-hard, gloss finish. Apply to wood, metal, plaster, masonry or unglazed ceramic. Oil-based formula that can be sanded and recoated for higher gloss. Fast-drying formula dries to the touch in just 20 minutes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.