Shop RUST-OLEUM
See all product information
Create Account
Specialty Matte Green Glow-in-the-Dark Spray Paint 10 oz
- Mfr # 278733
- Zoro # G306435701
product price:
$
33.95
/ea
Sold in multiples of 6 for
$203.70
Key Features
Color Family
Green
Net Weight
10 oz
Sheen
Matte
Exposure Conditions
indoor and outdoor
Paint and Primer Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 278733
- Zoro #
- G306435701
- UPC #
- 20066243890
- Country of Origin
- China
Dimensions
- Container Size
- 10 oz
Details
- Color
- Glow in the Dark
- Color Family
- Green
- Net Weight
- 10 oz
- Sheen
- Matte
- Exposure Conditions
- indoor and outdoor
- Paint and Primer Finish
- Matte
- Compatible Surface Material
- wood, metal, dry wall, ceramic, plastic and more
Description
Glow in the Dark Max is a superior luminous paint that creates a glowing effect in the dark after being charged by natural or artificial light. Glow in the Dark Max glows 2 times stronger than the leading glow in the dark paint. Glow in the Dark Max offers superior glow power for easier visibility in the dark. Glowing effect can last up to 4-8 hours under optimal conditions. It can be applied to wood, metal, dry wall, ceramic, plastic and more. For indoor and outdoor use. Periodic re-application may be needed for outdoor use.
- • Glows two times stronger and brighter than competition
- • Fast-drying
- • Glows a green color
- • Great for indoor and outdoor use on functional and decorative projects
- • Apply over a white or light covered surface
- • Object will need to charge for several hours before the glowing effect will occur
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.