Zoro Homepage

Specialty Metallic Silver Metallic Spray Paint 11 oz

  • Mfr # 340648

  • Zoro # G506435655


product price: $6.65
/ea
Sold in multiples of 6 for $39.90

Key Features

Color
Silver
Color Family
Silver
Net Weight
11 oz
Sheen
Shiny
Dry Time
30 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340648
Zoro #
G506435655
UPC #
20066430863
Country of Origin
China

Dimensions

Container Size
11 oz

Details

Color
Silver
Color Family
Silver
Net Weight
11 oz
Sheen
Shiny
Dry Time
30 minutes
Application Method
Spray
Exposure Conditions
Indoor use only
Paint and Primer Finish
Bright Reflective Finish
Finish Texture
High Gloss
Dry Time to Recoat
1 hour or after 24 hours
Compatible Surface Material
wood, metal, plaster, masonry, unglazed ceramic

Description

Rust-Oleum Epoxy Shield High Gloss clears adds an extra layer of protective on your coated or bare concrete surfaces. It's chemical and water resistant providing long lasting results. The roll-able formula allows for simple application.


  • • Fast drying, hard lacquer formula can be used on virtually any indoor surface
  • • Ideal for wood, metal, plaster, masonry and more
  • • Oil based product adds a bring reflective finish to indoor decor
  • • Dries in as little as 30 minutes, recoat within an 1 hour or after 24 hours
  • • Fast-drying

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.