Specialty No Hunting Purple Spray Paint, Flat No Hunting Purple, 12 oz Aerosol Can

  • Mfr # 270970

  • Zoro # G016051338


product price:  $9.39
/ea

Key Features

Compatible Surface Material
Concrete, Metal, Stone, Wood
Color
No Hunting Purple
Net Weight
12 oz
Dry Time
20 min
Coverage
12 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
270970
Zoro #
G016051338
UPC #
20066228828
Country of Origin
United States

Details

Item
Specialty Paints & Primers
Compatible Surface Material
Concrete, Metal, Stone, Wood
Color
No Hunting Purple
Net Weight
12 oz
Dry Time
20 min
Coverage
12 sq ft
Color Family
Purple
Sheen
Flat
Base Type
Modified Alkyd Resin
Minimum Application Temperature
50°F
Application Method
Spray
Maximum Application Temperature
90°F

Description

Rust-Oleum Specialty No Hunting Purple Spray Paint is to designate a no-hunting zone without posting traditional signs. When used properly, this is an ultra-durable, weather-resistant formula. It legally indicates a no-hunting/trespassing/fishing zone in participating states. Paint marks must be readily visible to any person approaching the property and must be no more than 100 feet apart. Each mark must be at least 8 wide and at least 3 ft off the ground and no higher than 5 ft off the ground.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.