Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Specialty Triple Thick Glaze Spray Paint, High Gloss Clear, 12 oz Aerosol Can

  • Mfr # 301416

  • Zoro # G316051335


product price: $12.69
/ea

Key Features

Coverage
10 to 12 sq ft
Color Family
Clear
Compatible Surface Material
Ceramic, Glass, Metal, Paper, Plastic, Wicker, Wood
Dry Time
5 min (Touch); 20 min (Handle/Recoat); 24 h (Full Cure)
Net Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301416
Zoro #
G316051335
UPC #
20066323011
Country of Origin
United States

Details

Coverage
10 to 12 sq ft
Color Family
Clear
Compatible Surface Material
Ceramic, Glass, Metal, Paper, Plastic, Wicker, Wood
Dry Time
5 min (Touch); 20 min (Handle/Recoat); 24 h (Full Cure)
Net Weight
12 oz
Item
Specialty Paints & Primers
Color
Clear

Description

Rust-Oleum Specialty Triple Thick Glaze is a clear protective coating that gives a glass-like crystal clear finish. It provides a protective, non-yellowing top coat that applies thicker than other clear coatings. Great for wood, metal, wicker, plastic, glass, plaster, ceramic and paper. Can be used on interior and exterior surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.