Specialty White Oil-Based Alkyd Spray Primer 12 oz
- Mfr # 209460
- Zoro # G906461254
product price:
$
10.89
/ea
Sold in multiples of 6 for
$65.34
Key Features
Color
White
Base Type
Oil
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Oil-based
Net Weight
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 209460
- Zoro #
- G906461254
- UPC #
- 20066123802
- Country of Origin
- China
Dimensions
- Container Size
- 12 oz
Details
- Color
- White
- Base Type
- Oil
- Exposure Conditions
- Interior/Exterior
- Paint and Primer Finish
- Oil-based
- Net Weight
- 12 oz
- Color Family
- Whites
- Application Method
- Spray
- Dry Time Tack Free
- 30 minutes
- Finish Texture
- Smooth
- Compatible Surface Material
- Plastic
Description
Rust-Oleum Specialty Plastic Primer Spray prepares plastic for painting with any topcoat. Apply directly to plastic mailboxes, lawn chairs, storage lockers, and more. Adheres to hard-to-paint surfaces.
- • Formulated especially for direct application on plastic objects
- • Ideal for interior/exterior plastic surfaces
- • Oil based formula that renews and restores plastic
- • Dries to the touch in as little as 30 minutes for efficient indoor and outdoor use
- • Adheres to hard-to-paint surfaces
- • Renew or change the color of plastic items around the home
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.