Zoro Homepage
This item is Discontinued.
Rust-Oleum Specialty White Spray Paint 11 oz 1985830

Specialty White Spray Paint 11 oz (Discontinued)

  • Mfr # 1985830
  • Zoro # G605300946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1985830
Zoro #
G605300946
UPC #
20066198589
Country of Origin
United States

Details

Item
Spray Paint
Paint Color Family
Whites
Color
White
Net Weight
11 oz
Paint and Primer Sub Category
Specialty Spray Paint
Paint and Primer Surface Material
Athletic Fields, Roadways, landscaping
Application Method
Spray

Description

Rust-Oleum Specialty Marking Sprays marks the spot in a variety of bright visible colors. These sprays temporarily adhere to grass gravel soil lumber concrete and blacktop and withstand general weathering. The convenient spray-thru cap makes these sprays ideal for many outdoor uses such as marking athletic fields roadways landscaping areas work areas and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.