Zoro Homepage
This item is Discontinued.
Rust-Oleum Spray Epoxy Primer, Beige, Flat Finish, 14.1 oz. 247598

Spray Epoxy Primer, Beige, Flat Finish, 14.1 oz. (Discontinued)

  • Mfr # 247598
  • Zoro # G8713291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247598
Zoro #
G8713291
UPC #
020066175863
Country of Origin
Germany

Details

Paint Color Family
Beiges
Paint and Primer Finish
Flat
Spray Primers Item
Spray Epoxy Primer
Net Weight
14.1 oz.
Coverage
8 to 12 sq. ft.
Color
Beige
Dry Time Tack Free
1/4 hr.
Dry Time Recoat
4 hr.
Color Family
Beiges
Application Temperature
60 to 100 Degrees F
Finish
Flat
Exposure Conditions
Mild to Severe
Item
Spray Epoxy Primer
Resin Type
Epoxy
Dry Time
15 min.

Description

Spray Epoxy Primer, Color Family Beiges, Resin Type Epoxy, Color Beige, Dry Time 15 min, Dry Time Tack Free 1/4 hr, Net Weight 14.1 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.